9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
VMH Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 2.9, 4.2, 15
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 15602 Btu/h
- CFM:
- 265 ft3/min
- Collection:
- VMH Series
- Decibel Rating (dB):
- 43 dB
- Depth:
- 11-1/4 in
- EER:
- 14.5
- Energy Star Compliant:
- Yes
- Height:
- 23-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 441 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 23.5
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Weight:
- 73.9 lb
- Width:
- 29-15/16 in
- Zones:
- 1