This product requires certification to purchase.

4 in. 90 Degree Gas Vent Elbow

Heat-Fab

4 in. 90 Degree Gas Vent Elbow

  • Fast #
  • Part #H9414
  • Item #1704190
  • Manufacturer Part #9414
4.9 out of 5 Customer Rating
Heat-Fab

4 in. 90 Degree Gas Vent Elbow

  • Fast #
  • Part #H9414
  • Item #1704190
  • Manufacturer Part #9414
4.9 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
4 in
Elbow Degree:
90°
Material:
Stainless Steel
UL Listed:
UL 1738
UPC:
711884556759
Vent Duct Shape:
Round