3 in. Stainless Steel Screen Termination for AL 29-4C® Special Gas Vent
Saf-T Vent® 3 in. Stainless Steel Screen Termination for AL 29-4C® Special Gas Vent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Kitchen
- Brand Model Compatibility:
- AL 29-4C® Special Gas Vent
- CARB OTC LEED Compliant:
- No
- Collection:
- Saf-T Vent®
- Diameter:
- 3 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Material:
- Stainless Steel
- Product Type:
- Vent Screen
- UL Listed:
- No