1/8 in. Adjustable Angle Steam Air Vent
VariValve® 1/8 in. Adjustable Angle Steam Air Vent
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- VariValve®
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Material:
- Brass