119 gal. 199 MBH Commercial Natural Gas Water Heater
119 gal. 199 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Commercial
- BTU:
- 199000
- Capacity:
- 119 gal
- Diameter:
- 32 in
- Fuel Type:
- Natural Gas
- Height:
- 77 in
- Maximum Temperature:
- 160
- Water Connection Size:
- 1-1/2 in
- Water Heater Capacity Range:
- Greater than 100 gal
- Weight:
- 405 lb