119 gal. Tall 399 MBH Natural Gas Water Heater
119 gal. Tall 399 MBH Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AFUE:
- 95.00 %
- Application:
- Residential
- BTU:
- 399000
- Capacity:
- 119 gal
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 85 in
- MBH:
- 399
- Power Source:
- Gas
- UL Listed:
- UL CS636
- Water Connection Size:
- 1 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall