This product requires certification to purchase.

199000 BTU High Efficiency and Tankless 135W 199 MBH Commercial Gas Water Heater Propane

Heat Transfer Products

199000 BTU High Efficiency and Tankless 135W 199 MBH Commercial Gas Water Heater Propane

  • Fast #
  • Part #HRTC199LP
  • Item #7274896
  • Manufacturer Part #RTC-199LP
5 out of 5 Customer Rating
Brand image
Heat Transfer Products

199000 BTU High Efficiency and Tankless 135W 199 MBH Commercial Gas Water Heater Propane

  • Fast #
  • Part #HRTC199LP
  • Item #7274896
  • Manufacturer Part #RTC-199LP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

AFUE:
96.00 %
Application:
Commercial
BTU:
199000
CEC Compliant:
For Sale in CA
Depth:
14-4/5 in
ETL Listed:
Yes
Emission:
Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Propane
Height:
27-3/5 in
MBH:
199
NSF Certified:
No
Power Source:
Gas
Pressure - High:
150
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Water Heater Type:
High Efficiency, Tankless
Watts:
135 W
Weight:
88 lb