20 gal. Short 76 MBH Residential Propane Water Heater
20 gal. Short 76 MBH Residential Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 96
- Application:
- Residential
- BTU:
- 76000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20 gal
- Diameter:
- 21
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- End Connections:
- MNPT x MNPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 130
- Fuel Type:
- Propane
- Height:
- 38-3/5
- ISO:
- ISO 9001
- MBH:
- 76
- Power Source:
- Electric, Gas
- Type:
- GBSPA106B120DRLLRX
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- High Efficiency, Short
- Weight:
- 110