This product requires certification to purchase.

60 gal. Indirect-Fired Water Heater

Heat Transfer Products

60 gal. Indirect-Fired Water Heater

  • Fast #
  • Part #HSSU60C
  • Item #7274888
  • Manufacturer Part #SSU-60C
5 out of 5 Customer Rating
Brand image
Heat Transfer Products

60 gal. Indirect-Fired Water Heater

  • Fast #
  • Part #HSSU60C
  • Item #7274888
  • Manufacturer Part #SSU-60C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
60 gal
Diameter:
23-1/4 in
End Connections:
MNPT
Height:
52-1/2 in
Material:
Stainless Steel
Material Type:
316L
Power Source:
Indirect
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Indirect Fired