80 gal 13500 W 3-Element Commercial and Residential Electric Water Heater
80 gal 13500 W 3-Element Commercial and Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Capacity:
- 80 gal
- Diameter:
- 23-1/4 in
- ETL Listed:
- Yes
- Height:
- 69 in
- Number of Elements:
- 3
- Power Source:
- Electric
- Volts:
- 240V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Medium Duty
- Watts:
- 13500 W