80 gal. 12.2kW Light Duty Commercial Electric Water Heater
80 gal. 12.2kW Light Duty Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Electrical junction box and terminal block for easy wiring and conversion
- It can be converted for single phase or three phase operation, as well as for simultaneous or non-simultaneous operation
- It is lightweight compared to glass-lined competitors, easing transportation and installation handling
- Premium 316L stainless steel construction for optimal corrosion resistance
- Brass inlet and outlet nipples
- ASME rated brass temperature and pressure valve
- Brass drain valve
- Low watt density titanium elements
- Industry leading 10 yr warranty out of the box
Specifications
- Application:
- Commercial
- Capacity:
- 80 gal
- Diameter:
- 23-1/4 in
- ETL Listed:
- Yes
- Height:
- 69 in
- Lining of Tank:
- Glass
- Maximum Temperature:
- 181
- Minimum Temperature:
- 130
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 130 to 181 Deg F
- Volts:
- 277V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Light Duty
- Watts:
- 12.2 kW