80 gal. 130 MBH Commercial Propane Water Heater
80 gal. 130 MBH Commercial Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Green
Specifications
- Application:
- Commercial
- BTU:
- 130000
- Capacity:
- 80 gal
- Diameter:
- 27 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Height:
- 55 in
- MBH:
- 130
- Maximum Temperature:
- 160
- Water Connection Size:
- 1-1/2 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Weight:
- 265 lb