Boiler Control Board
Boiler Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heat Transfer Products OEM repair part
Specifications
- Brand Model Compatibility:
- EL-80 Elite Heating Boilers, EL-110 Elite Heating Boilers, EL-150 Elite Heating Boilers, EL-220 Elite Heating Boilers, EL-299 Elite Heating Boilers, EL-399 Elite Heating Boilers
- Control Board Type:
- Boiler
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 6 in