Commercial and Residential Gas Boiler 110 MBH Propane and Natural Gas
Elite FT® Commercial and Residential Gas Boiler 110 MBH Propane and Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 95.60 %
- Application:
- Commercial, Residential
- BTU:
- 110000
- BTU Heat Rating:
- 102000 Btu/h
- Boiler Type:
- High Efficiency Boiler
- Collection:
- Elite FT®
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Height:
- 32-1/2 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 110 MBH
- Length:
- 17-1/2 in
- Material:
- Steel
- Media:
- Hot Water
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- Width:
- 17-3/8 in