This product requires certification to purchase.

Commercial and Residential Gas Boiler 55 MBH Propane and Natural Gas

Heat Transfer Products

Elite FT® Commercial and Residential Gas Boiler 55 MBH Propane and Natural Gas

  • Fast #
  • Part #HEFT55
  • Item #4329872
  • Manufacturer Part #EFT55
5 out of 5 Customer Rating
Brand image
Heat Transfer Products

Elite FT® Commercial and Residential Gas Boiler 55 MBH Propane and Natural Gas

  • Fast #
  • Part #HEFT55
  • Item #4329872
  • Manufacturer Part #EFT55
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

AFUE:
96.30 %
Application:
Commercial, Residential
BTU Heat Rating:
51000 Btu/h
Boiler Type:
High Efficiency Boiler
Collection:
Elite FT®
Energy Star Compliant:
Yes
Fuel Type:
Propane, Natural Gas
Height:
32-1/2 in
Ignition System:
Electronic Ignition
Input (MBH):
55 MBH
Length:
17-1/2 in
Material:
Steel
Media:
Hot Water
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1 in