This product requires certification to purchase.

399 MBH Natural Gas Water Heater

Heat Transfer Products

Elite Premier 399 MBH Natural Gas Water Heater

  • Fast #
  • Part #HEP399VWH
  • Item #9761299
  • Manufacturer Part #EP-399VWH
5 out of 5 Customer Rating
Brand image
Heat Transfer Products

Elite Premier 399 MBH Natural Gas Water Heater

  • Fast #
  • Part #HEP399VWH
  • Item #9761299
  • Manufacturer Part #EP-399VWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Combination outlet fitting to simplify connections
  • Flow switch
  • Five (5) year limited warranty
  • Manual reset high temperature limit
  • Adjustable leveling legs
  • AC convenience receptacle for condensate pump
  • Dry contact for alarm output
  • Low NOx emissions - SCAQMD certified
  • Lead free compliant as required by the safe drinking water act, section 1417
  • Optional wall mounting kit to save space
  • Requires Certification

Specifications

Application:
Residential
BTU:
399000
Collection:
Elite Premier
Depth:
31-3/4 in
Emission:
Low NOx
Fuel Type:
Natural Gas
Height:
36 in
MBH:
399
Power Source:
Electric, Gas
Water Connection Size:
1-1/2 in