Gas Boiler 299 MBH 299000 BTU Gas and Water Stainless Steel 120V
Elite Premier Gas Boiler 299 MBH 299000 BTU Gas and Water Stainless Steel 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- All stainless steel 160 psi ASME stamped construction
- National board listed
- 30 psi relief valve
- Gasket less heat exchanger design
- Front service access to combustion chamber and burner
- Inlet and outlet temperature sensor
- Modulating burner with 10 to 1 turndown
- Up to 96.4% AFUE
- Up to 96.5 thermal efficiency
- High grade inconel burner design
Specifications
- AMP:
- 6.3
- ANSI:
- ANSI Z21.13
- Application:
- Commercial
- BTU:
- 299000
- BTU Heat Rating:
- 277000 Btu/h
- Boiler Type:
- Gas Boiler
- CSA Certified:
- CSA 4.9
- Capacity:
- 3.1 gal
- Collection:
- Elite Premier
- Condensing:
- Yes
- Depth:
- 24-3/4 in
- Emission:
- Low NOx
- Flow Rate:
- 20 gpm
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 36-1/2 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 299 MBH
- Installation Type:
- Floor Mount, Wall Mount
- Material:
- Plastic
- Media:
- Hot Water
- Power Source:
- Electric
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 14-1/2 in