Gas Boiler 150 MBH 150000 BTU Gas and Water Stainless Steel 95.00% AFUE 120V
Elite Ultra Gas Boiler 150 MBH 150000 BTU Gas and Water Stainless Steel 95.00% AFUE 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable heating - boiler & combi units
- Condensing technology with a new and patented XtraTech stainless steel heat exchanger, ensuring many years of reliable performance
- Up to 96% AFUE while using an outdoor sensor (included)
- Up to 11:1 turn down ratio limits short cycling and provides more efficient energy consumption
- Built-in automatic bypass eliminates expensive primary/secondary piping
- Equipped with a built-in highly efficient ECM pump
- Thanks to a pump and combustion fan with insulating panels
- LCD display with digits, symbols, and an intuitive menu to easily set the desired temperature, activate functions, and manage different heating zones
- Domestic hot water preheat function for instant hot water
-
Green
Documents
Specifications
- AFUE:
- 95.00 %
- AMP:
- 12
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Commercial
- BTU:
- 150000
- BTU Heat Rating:
- 139000 Btu/h
- Boiler Type:
- Gas Boiler
- CSA Certified:
- CSA 4.9
- Capacity:
- 2 gal
- Collection:
- Elite Ultra
- Condensing:
- Yes
- Depth:
- 20-9/100 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 50-97/100 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 150 MBH
- Installation Type:
- Indoor, Wall Mount
- Material:
- Plastic
- Media:
- Hot Water
- Power Source:
- Electric
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 21-13/20 in