Gas Boiler 85 MBH 85000 BTU Gas and Water Stainless Steel 0.96 AFUE 120V
Elite Ultra Gas Boiler 85 MBH 85000 BTU Gas and Water Stainless Steel 0.96 AFUE 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in KY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in KY
Product Details
Product Details
- Durable heating - boiler & combi units
- Boiler firing rates: 85,000, 110,000, 150,000, 199,000 Btu/h
- Combi firing rates: 110,000, 150,000, 199,000 Btuh
- Vertical down fired stainless steel heat exchanger for exceptional efficiency, low pressure drop, and durable performance
- Up to 96% AFUE while using an outdoor sensor (included)
- 10:1 turn down ratio limits short cycling and provides more efficient energy consumption
- Built-in automatic bypass eliminates expensive primary/secondary piping
- Equipped with a built-in highly efficient ECM pump
- LCD display with digits, symbols, and an intuitive menu to easily set the desired temperature, activate functions, and manage different heating zones
- Domestic hot water preheat function for instant hot water
-
Green
Documents
Specifications
- AFUE:
- 96
- AMP:
- 12
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 85000
- BTU Heat Rating:
- 79000 Btu/h
- Boiler Type:
- Gas Boiler
- CSA Certified:
- CSA 4.9
- Capacity:
- 1.4 gal
- Collection:
- Elite Ultra
- Condensing:
- Yes
- Depth:
- 17
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 38-1/4
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 85 MBH
- Installation Type:
- Indoor, Wall Mount
- Material:
- Plastic
- Media:
- Hot Water
- Power Source:
- Electric
- Return Pipe Connection:
- 1-1/4
- Supply Pipe Connection Size:
- 1-1/4
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 20