Commercial Gas Boiler 1500 MBH Natural Gas
Elite XL® Commercial Gas Boiler 1500 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 97.00 %
- AMP:
- 2, 21.3
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Commercial
- BTU:
- 1500000
- BTU Heat Rating:
- 150000 Btu/h
- Boiler Type:
- Condensing Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.9
- Collection:
- Elite XL®
- Energy Star Compliant:
- Yes
- Flow Rate:
- 73 gpm
- Fuel Type:
- Natural Gas
- Height:
- 60-4/5 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 1500 MBH
- Length:
- 66-1/2 in
- Material:
- Galvanneal Steel, Stainless Steel
- Media:
- Hot Water
- NSF Certified:
- No
- Pressure - Maximum:
- 160 psi
- Return Pipe Connection:
- 2-1/2 in
- Supply Pipe Connection Size:
- 2-1/2 in
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 31-4/5 in