This product requires certification to purchase.

399 MBH Commercial Electric Water Heater

Heat Transfer Products

Elite XL VWH 399 MBH Commercial Electric Water Heater

  • Fast #
  • Part #HELX400VWH
  • Item #9760977
  • Manufacturer Part #ELX-400VWH
3.2 out of 5 Customer Rating
Brand image
Heat Transfer Products

Elite XL VWH 399 MBH Commercial Electric Water Heater

  • Fast #
  • Part #HELX400VWH
  • Item #9760977
  • Manufacturer Part #ELX-400VWH
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
BTU:
399000
Collection:
Elite XL VWH
Depth:
40-7/10 in
Height:
41 in
MBH:
399
Power Source:
Electric
Volts:
120V
Water Connection Size:
1 in
Water Heater Type:
Thermal Efficiency