800 MBH Commercial Electric Water Heater
Elite XL VWH 800 MBH Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Commercial
- BTU:
- 800000
- Collection:
- Elite XL VWH
- Depth:
- 56-1/2 in
- Height:
- 41 in
- MBH:
- 800
- Power Source:
- Electric
- Volts:
- 120V
- Water Connection Size:
- 1-1/4 in
- Water Heater Type:
- Thermal Efficiency