115 gal. Tall 4.5kW 2-Element Residential Electric Water Heater
Everlast 115 gal. Tall 4.5kW 2-Element Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 316L stainless steel tank tolerates high temperatures and offers superior corrosion resistance
- Super-insulated for minimal heat loss and energy efficiency
- Outer jacket features attractive stainless steel appearance
- Water connections on the top of the water heater ease installation
- Top hot water outlet draws the hottest water from the tank
- Top cold water inlet with dip tube directs cold water to the lower heating element, minimizing the mixing of cold and heated water and providing long draws of hot water
- 3/4" inlet and outlet nipples constructed of durable brass
- Electric junction box located on top of water heater for easy wiring and installation
- Titanium electric elements reduce the chance of element burnout and provide longer service life than conventional elements
- Immersed elements allow maximum recovery efficiency and direct, 98% efficient heat transfer
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 115 gal
- Collection:
- Everlast
- Diameter:
- 60 in
- Drain Valve Material:
- Brass
- ETL Listed:
- Yes
- End Connections:
- NPT
- Height:
- 27 in
- Maximum Temperature:
- 190
- Number of Elements:
- 2
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- 110 to 170 Deg F (43.3 to 76.6 Deg C)
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.9
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Lowboy, Point of Use
- Watts:
- 4.5 kW