This product requires certification to purchase.

40 gal. Tall 5.5kW 2-Element Electric Water Heater

Heat Transfer Products

Everlast 40 gal. Tall 5.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #HEVR040C2X055
  • Item #9829171
  • Manufacturer Part #EVR040C2X055
4.4 out of 5 Customer Rating
Brand image
Heat Transfer Products

Everlast 40 gal. Tall 5.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #HEVR040C2X055
  • Item #9829171
  • Manufacturer Part #EVR040C2X055
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 316L stainless steel tank tolerates high temperatures and offers superior corrosion resistance
  • Super-insulated for minimal heat loss and energy efficiency
  • Outer jacket features attractive stainless steel appearance
  • Water connections on the top of the water heater ease installation
  • Top hot water outlet draws the hottest water from the tank
  • Top cold water inlet with dip tube directs cold water to the lower heating element, minimizing the mixing of cold and heated water and providing long draws of hot water
  • 3/4" inlet and outlet nipples constructed of durable brass
  • Electric junction box located on top of water heater for easy wiring and installation
  • Highest quality elements in the industry increase corrosion resistance, reducing the chance of element burnout and providing longer service life than conventional elements
  • Immersed elements allow maximum recovery efficiency and direct, 98% efficient heat transfer
  • Requires Certification

Specifications

Application:
Residential
Capacity:
40 gal
Collection:
Everlast
Diameter:
19-1/2 in
Drain Valve Material:
Brass
ETL Listed:
Yes
End Connections:
NPT
Height:
54-1/2 in
Maximum Temperature:
170
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Temperature Range:
110 to 150 Deg F (43.3 to 65.5 Deg C)
UL Listed:
UL 174
Volts:
240V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall
Watts:
5.5 kW