50 gal. Tall 4.5kW 2-Element Residential Electric Water Heater
Everlast 50 gal. Tall 4.5kW 2-Element Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Collection:
- Everlast
- Diameter:
- 19-1/2 in
- Drain Valve Material:
- Brass
- ETL Listed:
- Yes
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 55
- Height:
- 66-3/4 in
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- Up to 170 Deg F
- UL Listed:
- UL 174
- UPC:
- 763160072040
- Uniform Energy Factor (UEF):
- 0.9
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5 kW