55 gal. Tall 5.5kW Electric Water Heater
Everlast 55 gal. Tall 5.5kW Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Application:
- Residential, Commercial
- Capacity:
- 55 gal
- Collection:
- Everlast
- Diameter:
- 23-1/4
- ETL Listed:
- Yes
- End Connections:
- NPT
- First Hour Rating:
- 77
- Height:
- 58
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Uniform Energy Factor (UEF):
- 0.94
- Volts:
- 240V
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 5.5