This product requires certification to purchase.

8 gal. Point of Use 2kW Electric Water Heater

Heat Transfer Products

Everlast 8 gal. Point of Use 2kW Electric Water Heater

  • Fast #
  • Part #HEVR080A020C
  • Item #9761478
  • Manufacturer Part #EVR08.0A020C
3.9 out of 5 Customer Rating
Brand image
Heat Transfer Products

Everlast 8 gal. Point of Use 2kW Electric Water Heater

  • Fast #
  • Part #HEVR080A020C
  • Item #9761478
  • Manufacturer Part #EVR08.0A020C
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 2.5, 4, and 8 gallon capacities
  • Available voltages: 110/120V
  • Single phase operation
  • 2000W element - 8 gallon models
  • For use as a stand-alone point of use water heater, a booster for long pipe runs, or in a recirculation loop in a water heating system
  • Pure copper elements provide increased corrosion resistance, reducing the chance of element burnout and providing longer service life than conventional elements
  • Titanium glass-lined carbon steel tank tolerates high temperatures and offers superior corrosion resistance
  • Lightweight construction
  • Super-insulated for minimal heat loss and energy efficiency
  • Hot water outlet with integrated heat trap draws the hottest water from the tank
  • Requires Certification

Specifications

Application:
Residential
Capacity:
8 gal
Collection:
Everlast
Depth:
15-1/4 in
Drain Valve Material:
Brass
End Connections:
NPT
Height:
17-1/2 in
Phase:
Single Phase
Power Source:
Electric
Temperature Range:
65 to 161 Deg F
UL Listed:
UL 174
Volts:
120V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Point of Use
Watts:
2 kW
Weight:
29.5 lb