This product requires certification to purchase.

100 gal. 199 MBH Commercial Natural Gas Water Heater

Heat Transfer Products

Phoenix® 100 gal. 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #HPHM199100
  • Item #7240760
  • Manufacturer Part #PHM199-100
5 out of 5 Customer Rating
Brand image
Heat Transfer Products

Phoenix® 100 gal. 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #HPHM199100
  • Item #7240760
  • Manufacturer Part #PHM199-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • The Phoenix® multi-fit is a highly efficient gas fired commercial water heater
  • It is manufactured with super durable stainless steel materials to last longer and provide optimum heat transfer
  • The multi-fit will accommodate even the most difficult installations with lower clearance and multiple inlet and outlet connections, making it easier to replace than traditional flue heaters
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z223.1 2002
Application:
Commercial
BTU:
199000
CSA Certified:
CSA B149.1
Capacity:
100 gal
Collection:
Phoenix®
Depth:
38-1/4 in
Diameter:
27 in
ETL Listed:
Yes
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
63 in
MBH:
199
Maximum Temperature:
160
NSF Certified:
Yes
Power Source:
Gas
UL Listed:
No
Vent Type:
Direct Vent
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
51 - 100 gal