119 gal. 130 MBH Commercial Water Heater
Phoenix® 119 gal. 130 MBH Commercial Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Up to 96% thermal efficiency
- 2 in foam insulation
- Load matching modulation
- No standing pilot light
- Spark ignition
- Euro reliable and field tested components
- 316L stainless steel tank
- Cupronickel/stainless steel combustion chamber
- Reduced cycling adds component life
- One vent, one gas line, total heat
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 130000
- Capacity:
- 119 gal
- Collection:
- Phoenix®
- Diameter:
- 27 in
- ETL Listed:
- Yes
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Height:
- 74 in
- Lining of Tank:
- Glass
- MBH:
- 130
- Maximum Temperature:
- 160
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- UL Listed:
- No
- UPC:
- 763160061044
- Vent Type:
- Concentric
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal