119 gal. Tall 199 MBH Water Heater
Phoenix® 119 gal. Tall 199 MBH Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Load matching modulation
- Euro reliable and field tested components
- 316L Stainless steel tank
- Cupronickel/Stainless steel combustion chamber
- Reduced cycling adds component life
- One vent, one gas line, total heat
- Whisper quiet: 0.45dB at 5'
- Commercial and residential
- Reduces carbon emissions more than traditional heaters, surpassing government standards
-
Green
Specifications
- AFUE:
- 96 %
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199000
- Capacity:
- 119 gal
- Collection:
- Phoenix®
- Diameter:
- 27 in
- ETL Listed:
- Yes
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 335
- Height:
- 74 in
- MBH:
- 199
- Maximum Temperature:
- 160
- Power Source:
- Gas
- UL Listed:
- No
- UPC:
- 763160061075
- Uniform Energy Factor (UEF):
- 0.96
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall