50 gal. Short 76 MBH Natural Gas Water Heater
Phoenix® 50 gal. Short 76 MBH Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- AFUE:
- 97
- Application:
- Residential
- BTU:
- 76000
- Capacity:
- 50 gal
- Collection:
- Phoenix®
- Diameter:
- 23
- ETL Listed:
- Yes
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 133
- Fuel Type:
- Natural Gas
- Height:
- 46-3/4
- MBH:
- 76
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.9
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 1/2
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Short