55 gal. Tall 100 MBH Commercial Natural Gas Water Heater
Phoenix® 55 gal. Tall 100 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Load matching modulation
- Euro reliable and field tested components
- 316L Stainless steel tank
- Cupronickel/Stainless steel combustion chamber
- Reduced cycling adds component life
- One vent, one gas line, total heat
- Whisper quiet: 0.45dB at 5'
- Commercial and residential
- Reduces carbon emissions more than traditional heaters, surpassing government standards
-
Green
Documents
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 100000
- Capacity:
- 55 gal
- Collection:
- Phoenix®
- Depth:
- 34-1/4
- Diameter:
- 23
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Height:
- 52
- MBH:
- 100
- Maximum Temperature:
- 160
- NSF Certified:
- Yes
- Power Source:
- Gas
- UL Listed:
- Yes
- UPC:
- 763160061020
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall