55 gal. Tall 130 MBH Water Heater
Phoenix® 55 gal. Tall 130 MBH Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Load matching modulation
- Euro reliable and field tested components
- 316L Stainless steel tank
- Cupronickel/Stainless steel combustion chamber
- Reduced cycling adds component life
- One vent, one gas line, total heat
- Whisper quiet: .45dB at 5 ft
- Commercial and residential
- Reduces carbon emissions more than traditional heaters, surpassing government standards
Specifications
- AFUE:
- 96.00 %
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 130000
- Capacity:
- 55 gal
- Collection:
- Phoenix®
- Diameter:
- 23 in
- Fuel Type:
- Natural Gas, Propane
- MBH:
- 130
- Power Source:
- Gas
- UPC:
- 763160061051
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall