60 gal. Tall 76 MBH Commercial Natural Gas Water Heater
Phoenix® 60 gal. Tall 76 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Green
Specifications
- Application:
- Commercial
- BTU:
- 76000
- Capacity:
- 60 gal
- Collection:
- Phoenix®
- Depth:
- 32-1/2 in
- Diameter:
- 23 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 52-5/8 in
- MBH:
- 76
- Maximum Temperature:
- 160
- Power Source:
- Gas
- UL Listed:
- Yes
- UPC:
- 763160060887
- Vent Type:
- Power Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall