80 gal. Tall 199 MBH Natural Gas Water Heater
Phoenix® 80 gal. Tall 199 MBH Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Load matching modulation
- Euro reliable and field tested components
- 316L Stainless steel tank
- Cupronickel/Stainless steel combustion chamber
- Reduced cycling adds component life
- One vent, one gas line, total heat
- Whisper quiet: 0.45dB at 5'
- Commercial and residential
- Reduces carbon emissions more than traditional heaters, surpassing government standards
-
Green
Documents
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199000
- Capacity:
- 80 gal
- Collection:
- Phoenix®
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 314
- Fuel Type:
- Natural Gas
- MBH:
- 199
- Power Source:
- Gas
- UL Listed:
- No
- UPC:
- 763160061082
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall