119 gal. Vertical Storage Tank
SuperStor® Ultra 119 gal. Vertical Storage Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 316L stainless steel tank tolerates high temperatures and offers superior corrosion resistance
- Super-insulated with approximately 2 in. of environmentally safe, CFC free, water-blown, extra thick foam insulation
- Allows less than 1/2 degree Fahrenheit per hour heat loss
- Outer jacket constructed of silver finished durable plastic for rust and impact resistance
- Stainless steel inlet and outlet connections for all models - Side tappings
- Internal bent hot water outlet tube extracts 5 - 7% more hot water from the top of the tank dome
- Temperature and pressure relief valve port (not available on all models)
- Stainless steel control well for accurate temperature measurement inside vessel
- High output finned 90/10 cupronickel heat exchanger provides maximum corrosion resistance and energy transfer to domestic water
- Gasketless heat exchanger design
Specifications
- Capacity:
- 119 gal
- Collection:
- SuperStor® Ultra
- Connection Size:
- 1
- Connection Type:
- NPT
- Diameter:
- 27 in
- Height:
- 74 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF:
- NSF 5
- Pressure - Maximum:
- 300 psi
- Product Type:
- Storage Tank
- UL Listed:
- UL 174