30 gal. Indirect Water Heater
SuperStor® Ultra 30 gal. Indirect Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Capacity:
- 30 gal
- Collection:
- SuperStor® Ultra
- Diameter:
- 19-1/4
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 212
- Height:
- 39-1/2
- Material:
- Stainless Steel
- Material Type:
- 316L
- Power Source:
- Indirect
- UL Listed:
- No
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Indirect Fired