This product requires certification to purchase.

Commercial and Residential Gas Boiler 120 MBH Natural Gas

Heat Transfer Products

UFT Boiler Commercial and Residential Gas Boiler 120 MBH Natural Gas

  • Fast #
  • Part #HUFT120F
  • Item #7405588
  • Manufacturer Part #UFT-120F
4.4 out of 5 Customer Rating
Brand image
Heat Transfer Products

UFT Boiler Commercial and Residential Gas Boiler 120 MBH Natural Gas

  • Fast #
  • Part #HUFT120F
  • Item #7405588
  • Manufacturer Part #UFT-120F
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
UFT Boiler
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
45 in
Ignition System:
Electronic Ignition
Input (MBH):
120 MBH
Length:
19-1/10 in
Material:
Galvanneal Steel
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in