Gas Boiler 140 MBH 140000 BTU Gas and Water Stainless Steel 96.00% AFUE 120V
UFT Boiler Gas Boiler 140 MBH 140000 BTU Gas and Water Stainless Steel 96.00% AFUE 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All 316L stainless steel ASME "H" stamped construction
- National board listed
- Fire tube design provides maintenance-free operation on internal buildup of material inside the combustion chamber
- 30 psi relief valve for all UFT models
- Modulating burner with up to 10 to 1 turn down (175k BTU models shall have a turn down of 8.79 to 1)
- Up to 96% AFUE
- High grade ceramic metal fiber burner design
- Spark ignition
- Models available for natural or LP gas
Documents
Specifications
- AFUE:
- 96.00 %
- AMP:
- 6
- ASME:
- ASME H
- BTU:
- 140000
- BTU Heat Rating:
- 113000 Btu/h
- Boiler Type:
- Gas Boiler
- Capacity:
- 3 gal
- Collection:
- UFT Boiler
- Condensing:
- Yes
- Depth:
- 15-2/5 in
- Emission:
- Low NOx
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Ignition System:
- Direct Electronic Ignition
- Input (MBH):
- 140 MBH
- Installation Type:
- Floor Mount, Wall Mount
- Material:
- Plastic
- Media:
- Hot Water
- Power Source:
- Electric
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 17-1/2 in