Leak Detectors
Aqua-Scope® Leak Detectors
Frequently Purchased Together
Product Details
- Its small compact size allows complete freedom of movement and permits concentration on the audio signals, improving the detection and pinpointing of leaks from the surface
- Two simplified controls, its fixed filters and superior acoustics allow the operator to quickly locate, amplify and pinpoint the actual sounds of liquid escaping from the pipe
- Highly sophisticated, yet simple to use
- Additional extensions can be purchased for longer reach
- Optional analog meter module (H2923754) provides a visual indication of the intensity of the leak
- Each direct connect extension is 2 ft and can be combined to reach 4 ft
- Optional resonant plate (H2921326) is a great idea for ground marking on soft or muddy soil - it helps transmits the sound
- Truly, the new and better detector for fluids
Specifications
- Application:
- Leak Detection, Pipe Systems, Water
- CARB OTC LEED Compliant:
- No
- Collection:
- Aqua-Scope®
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Size:
- 62 in
- Tool Type:
- Leak Noise Correlator