Rechargeable Meter Module for Heath Consultants P808 Aqua-Scope Leak Detector
Rechargeable Meter Module for Heath Consultants P808 Aqua-Scope Leak Detector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Optional rechargeable meter module helps in pinpointing leaks - saves time
- Visual display of acoustic signal
Specifications
- Application:
- Leak Detection
- Battery Size:
- GC9
- Brand Model Compatibility:
- Heath Consultants Aqua-Scope® Leak Detector
- NSF Certified:
- No
- Size:
- 1.2 lb
- Tool Type:
- Leak Noise Correlator
- Volts:
- 110V
- Weight:
- 1.2 lb