5/8 in. PEX Crimp x PEX Compression Adapter
5/8 in. PEX Crimp x PEX Compression Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use with manifolds, panel radiators, and towel warmers
- Can be used with most brands of PEX and PEX-AL-PEX tubing
Specifications
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Compression
- End Connections:
- PEX Crimp x Compression
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in