This product requires certification to purchase.

1 x 9-41/100 in. PEX Expansion 6-Outlet Plastic Manifold

Heatlink USA

1 x 9-41/100 in. PEX Expansion 6-Outlet Plastic Manifold

  • Fast #
  • Part #HEX13806
  • Item #10166800
  • Manufacturer Part #EX13806
4.7 out of 5 Customer Rating
Brand image
Heatlink USA

1 x 9-41/100 in. PEX Expansion 6-Outlet Plastic Manifold

  • Fast #
  • Part #HEX13806
  • Item #10166800
  • Manufacturer Part #EX13806
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • ASTM F1960 compliant PEX fitting
  • High performance polymer
  • Outstanding resistance to hot chlorinated water
  • High resistance to mineral acids, alkali, and salt solutions
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61
ASTM:
ASTM F-2159, ASTM F-877, ASTM E-84, ASTM F-1960
CSA Certified:
CSA B137.5
End Connection 1:
PEX Expansion
End Connections:
PEX Expansion
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Manifold
Length:
9-41/100 in
Material:
Plastic
Material Type:
PPSU, Polymer
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Outlet Quantity:
6
Proposition 65:
WARNING: Reproductive Harm – www.P65Warnings.ca.gov.
UPC:
627998016150