12 x 1 in. Hydronic Branch Manifold Carbon Steel and Stainless Steel
12 x 1 in. Hydronic Branch Manifold Carbon Steel and Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 104-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 US gpm flow meters
- 1" FNPT supply and return isolation valves
- Supply and return hose bibs
- Return valve accepts optional actuators for automated control
Specifications
- ASTM:
- ASTM EN-10088, ASTM B-124 C37700
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 2 gpm
- Length:
- 12 in
- Material:
- Carbon Steel, Stainless Steel
- UPC:
- 627998017669