2 in. x 100 ft. UV Stabilized PEX-A Tubing
2 in. x 100 ft. UV Stabilized PEX-A Tubing
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5Product Details
Product Details
- Flexible, easy installations
- UV stabilized
- Resists scaling and corrosion
- Freeze and chemical resistance
Documents
Specifications
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1807, ASTM F-1960, ASTM F-2023, ASTM F-2080, ASTM F-2098, ASTM F-2159, ASTM F-2657, ASTM E-84
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 1-629/1000 in
- Diameter - Outside:
- 2-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Cross-Linked Polyethylene
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 80 psig
- Type:
- H20154
- UL Listed:
- UL 263/UL 1821
- UPC:
- 627998012312