1/2 in. Press 304 Stainless Steel Sleeve
24200 Series 1/2 in. Press 304 Stainless Steel Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- ASTM F877 compliant
- Made of stainless steel 304
- View hole to check that PEX is inserted completely
- A visible impression is made when pressed
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877
- Clean Bagged:
- No
- Collection:
- 24200 Series
- End Connection 1:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Sleeve
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- Yes
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 627998008087