3/4 in. PEx F1960 Ex P RING
3/4 in. PEx F1960 Ex P RING
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ASTM F-1960 compliant
- Made of PEX-A
- Comes with stop so the ring doesn't slide during expansion
- Extruded process results in even expansion
Specifications
- ASTM:
- ASTM F-1960, ASTM E-84, ASTM F-877
- CSA Certified:
- CSA B137.5
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- PEX Ring
- Material:
- Plastic
- Material Type:
- Cross-Linked Polyethylene
- Maximum Temperature:
- 200
- NSF:
- NSF 14
- NSF Certified:
- Yes
- UPC:
- 627998015818
- Weight:
- 0.013 lb