7-1/2 in. Cable Tie Straps (Pack of 1000)
7-1/2 in. Cable Tie Straps (Pack of 1000)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
- Used to fasten tubing to wire mesh or rebar
- 7-1/2 in tie wraps (89107) can be used for sizes up to 1 in
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Height:
- 1/20
- Length:
- 7-1/2
- Material:
- Plastic
- Material Type:
- Nylon
- Tensile Strength:
- 50 lbs/inch
- Type:
- H89107
- UL Listed:
- UL 21S
- UPC:
- 627998004010
- Width:
- 9/50