Heavy Duty Flexible Spring Door Stop in Satin Nickel (Pack of 5)
Heavy Duty Flexible Spring Door Stop in Satin Nickel (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Flexible wire
- Satin nickel plated finish
- Spring steel construction
- Rubber tip
- Baseboard mount
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Stop Type:
- Spring Door Stop
- Height:
- 31/100
- Length:
- 1-2/5
- Material:
- Rubber, Steel
- Package Quantity:
- Pack of 5
- Size:
- 4 in
- UL Listed:
- No
- UPC:
- 049793701275