This product requires certification to purchase.

17 SEER 4 Ton Two Stage R-410A Commercial Heat Pump Condenser

Heil®

17 SEER 4 Ton Two Stage R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #IH4H7T48AKAAA
  • Item #10101066
  • Manufacturer Part #H4H7T48AKAAA
4 out of 5 Customer Rating
Brand image
Heil®

17 SEER 4 Ton Two Stage R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #IH4H7T48AKAAA
  • Item #10101066
  • Manufacturer Part #H4H7T48AKAAA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
48000 Btu/h
CFM:
4779 ft3/min
Coil Type:
Condenser
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
35 in
Energy Star Compliant:
Yes
HSPF:
9.5
Height:
47-3/16 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
Max Fuse Size:
50
Proposition 65:
THIS PRODUCT MAY CONTAIN A CHEMICAL KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER OR BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
RPM:
800
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
17.0
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
309 lb
Width:
35 in